Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 2x1/8x5/16
Mfr # 11L221
Zoro # G3578270
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/16"
- Diameter 2 in
- Series ZIP(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L221
- Zoro # G3578270
- UPC # 662980080849
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2" |
Arbor Hole Size | 5/16" |
Diameter | 2 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP(TM) |
Thickness | 0.125 in |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.125 in, Series ZIP, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64010423)
- MAKITA 3" Crimped Wire Cup Brush, 1/4" Hex Shank (B-63080)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TS, PK100 (71-31451K)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x5/8" (08B402)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11F062)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 8x1/16x5/8 (11T080)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/32x7/8 (11T552)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 5'' X 1/4'' X 7/8'' Pk10 (08X500)
- UNITED ABRASIVES/SAIT Gas Saw BladeT114x18x20mmA24RPK10 (23455)
- Walter Surface Technologies Cut-Off Wheels