Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 2x1/4x5/16
Mfr # 11L231
Zoro # G3578298
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/16"
- Diameter 2 in
- Series ZIP(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L231
- Zoro # G3578298
- UPC # 662980122853
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2" |
Arbor Hole Size | 5/16" |
Diameter | 2 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP(TM) |
Thickness | 0.25 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Thickness 0.25 in, Series ZIP, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370796)
- HUTCHINS MANUFACTURING PAD HOOK-TYPE PAD f/ 800 (HU5802)
- CONTINENTAL ABRASIVES 2" Quick Change Style Rubber Holder with 1/4" Shank (Q-2HLDR)
- CENTURY DRILL & TOOL Century Drill Drum Sander 4pc Kit 1-1/2'' x 2" - 1/4" Shank (77113)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 7"x1/4x5/8-11" (08E705)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 9x3/32x7/8 (11T292)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 5'' X 1/4'' X 7/8'' Pk10 (08X500)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 7'' x 5/64'' x 7/8'' T1 (11X272)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- Walter Surface Technologies Cut-Off Wheels