Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 2x1/2x3/8
Mfr # 11L253
Zoro # G3578325
product price: $7.29
/ea
Sold in multiples of 25 for $182.25
$182.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 2 in
- Series ZIP(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L253
- Zoro # G3578325
- UPC # 662980017234
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2" |
Arbor Hole Size | 3/8" |
Diameter | 2 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP(TM) |
Thickness | 0.5 in |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.5 in, Series ZIP, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mandrel For Wire Brush, Fits With 13c304 (13D009)
- BRUSH RESEARCH MANUFACTURING CT3 3" Dia. Copper Center Wheel, Tampico, 1/2" Arbor Hole, 1.062 Trim, .375 Face Width (CT3)
- NORTON ABRASIVES CutOff Wheel, 57A244-TB25N, 7"x.093"x5/8" (66252922688)
- NORTON ABRASIVES Cutoff Wheels (66252849382)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 3x1/32x3/8 (11U303)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x3/8 (11L403)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 4"x1/16"x3/8" A-60 (11L417)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 7'' x 5/64'' x 7/8'' T1 (11X272)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- DEWALT 5" x .045" x 7/8" T1 XP CER Cut-off Wheel (DWA8952F)
- Walter Surface Technologies Cut-Off Wheels