Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 2x1/16x3/8
Mfr # 11L213
Zoro # G3578261
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 2 in
- Series ZIP(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11L213
- Zoro # G3578261
- UPC # 662980163092
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2" |
Arbor Hole Size | 3/8" |
Diameter | 2 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP(TM) |
Thickness | 0.0625 in |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0625 in, Series ZIP, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx75 ft. L, 180G, Mesh (66261107265)
- ARC ABRASIVES Belt Sc Poly 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (7251208)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50 (88642)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 7" x 1/16" (11W072)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/16x3/8 (11L313)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11F062)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11T042)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843253)
- Walter Surface Technologies Cut-Off Wheels