Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-off Wheel, T1 14"x1/8"x1" C24
Mfr # 11D143
Zoro # G4375380
product price: $16.49
/ea
Sold in multiples of 10 for $164.90
$164.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 14"
- Series Portacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11D143
- Zoro # G4375380
- UPC # 662980053638
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Wheel Type | Type 1 |
Series | Portacut |
Thickness | 1/8" |
Item | Cut-off Wheel,T1 14"x1/8"x1" C24 |
Description
Cut-off Wheel,T1 14 In.x1/8 In.x1 In. C24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261043757)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088702)
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Tan (7100141895)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8In, 1InL (CR-9-4)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl C24 (11D141)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/32 (11W403)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/16x3/8 (11L213)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- DIABLO Diamond Continuous Rim Cut-Off Discs (DMADC0300)
- Walter Surface Technologies Cut-Off Wheels