Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-off Wheel, T1 12"x1/8"x1" A24
Mfr # 11A123
Zoro # G4375362
product price: $12.55
/ea
Sold in multiples of 10 for $125.50
$125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 12"
- Series Portacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11A123
- Zoro # G4375362
- UPC # 662980150092
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1" |
Diameter | 12" |
Details
Abrasive Wheel Type | Type 1 |
Series | Portacut |
Thickness | 1/8" |
Item | Cut-off Wheel,T1 12"x1/8"x1" A24 |
Description
Cut-off Wheel,T1 12 In.x1/8 In.x1 In. A24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 10" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (216298)
- WIDIA Carbide Bur, Cylindrical Ball, 1/2, dbl Cut (M41299)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 1-1/2in, 30G (61463616470)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11F062)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 4 1/2'' X 1/4'' X 7/8'' Pk10 (08X450)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 4.5"x3/64"x7/8" (11H042)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/16x3/8 (11L313)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x3/8 (11L403)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- Walter Surface Technologies Cut-Off Wheels