Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8
Mfr # 11U403
Zoro # G3578517
original price:
$4.53
7% off
new price: $4.19
/ea
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4 in
- Series ZIP ALU(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11U403
- Zoro # G3578517
- UPC # 662980020715
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP ALU(TM) |
Thickness | 0.0313 in |
Diamond Knockout | No |
Application | Aluminum |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0313 in, Series ZIP, Diamond Knockout No, Application Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- DYNABRADE Sanding Star, 4" dia., 180G, AO, Spindle-Mt (93169)
- SUPERIOR ELECTRIC 3pc Mandrel Kit for High Speed Cutting Wheels, Includes both 1/4-Inch and 3/8-Inch Arbors (GA-3)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x1/16x7/8 (11T262)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/1 (11W313)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x5/8 (11T070)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 20"x3/16"x1" A-24-Rip (10A203)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- Walter Surface Technologies Cut-Off Wheels