Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, Aluminum, T1, 3x1/32x3/8
Mfr # 11U303
Zoro # G3578508
product price: $4.25
/ea
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 3 in
- Series ZIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11U303
- Zoro # G3578508
- UPC # 662980015483
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 3/8" |
Diameter | 3 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.0313 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Aluminum |
Grit | 60 |
Wheel Type | 1 |
Overall Thickness | 0.0313 in |
Primary Material Applicationn | Aluminum |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.0313 in, Primary Material Applicationn Aluminum, Series ZIP, Wheel Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 50-70 Mesh, No.6 (GLB507050)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Black Beauty Abrasive, 30-60 Grit Fine, 80 Lb Bag (443)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 5" x 3/64" (11W052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/16x3/8 (11L213)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 12" x 3/32" x 1" (10W123)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 7"x1/4x5/8-11" (08E705)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x7/64"x1" (10Q123)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 9x3/32x7/8 (11T292)
- OSBORN Cut T01, 5 X .045 X 7/8, A 60 (1120240572)
- Walter Surface Technologies Cut-Off Wheels