Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, Alu, T1, 5x3/64x7/8
Mfr # 11U052
Zoro # G3578471
original price:
$5.25
13% off
new price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 5 in
- Series ZIP ALU(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11U052
- Zoro # G3578471
- UPC # 662980010259
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP ALU(TM) |
Thickness | 0.0469 in |
Diamond Knockout | No |
Application | Aluminum |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0469 in, Series ZIP, Diamond Knockout No, Application Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 50, TR (66623335414)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137512)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61109)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11F072)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/32 (11W302)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 14"x1/8"x1" A-24-Fc (10B143)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl A24 (11A141)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x3/8" (08B412)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/32x7/8 (11T552)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Signature Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (A1-11401091)
- Walter Surface Technologies Cut-Off Wheels