Shop All Quick Change Discs
Walter Surface Technologies
Cup Disc, 5"
Mfr # 07U501
Zoro # G4372133
product price: $64.89
/ea
Sold in multiples of 5 for $324.45
$324.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System Arbor Mount
- Max RPM 10,500 rpm
- Diameter Arbor: 5/8-11"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07U501
- Zoro # G4372133
- UPC # 662980318119
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Diameter | Arbor: 5/8-11" |
Details
Item | Cup Disc |
Attaching System | Arbor Mount |
Max RPM | 10,500 rpm |
Number of Pieces | 1 |
Description
Cup Disc,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (63642502610)
- NORTON ABRASIVES Grinding Cone, 2 In Dia, 3 In L, 20 Grit, ZA (61463644232)
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 80GR0 (04C208)
- WALTER SURFACE TECHNOLOGIES Twist Finishing Disc, 3", 6SF (04U322)
- WALTER SURFACE TECHNOLOGIES Twist Starter Kit, 2" Assort, 1/4" Arbor (04Z992)
- WALTER SURFACE TECHNOLOGIES 4-1/2 Grit 80 Coolcut xx Sanding Discs (15X458B)
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- WALTER SURFACE TECHNOLOGIES Surface Cleaning Discs, 2" dia. (04L200)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 60G, TS, PK25 (66261162331)
- Walter Surface Technologies Quick Change Discs