Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Conditioning, Disc, 7", Medium
Mfr # 07R703
Zoro # G4376071
Sold in multiples of 10 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Surface Conditioning, Non-Woven Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07R703
- Zoro # G4376071
- UPC # 662980037621
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Connection Size & Type | Unthreaded Hole |
Overall Diameter | 7 in |
Diameter x Arbor Hole | 7 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Conditioning Disc |
Color | Maroon |
Series | QUICK-STEP BLENDEX |
Arbor Hole Type | Unthreaded |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 6,800 RPM |
Description
Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 7 in, Series QUICK-STEP BLENDEX, Maximum Operating Speed 6,800 RPM, Connector Size Not Applicable, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 7/8" TC KNIFE-EDGE TRY EM 8/KIT (1705)
- NILFISK/ADVANCE PAD HOLDER - BIG MOUTH - LH GRAY (56393567)
- MARCO 1" ID Nylon Nozzle Holder - NPS (10NHN2)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Carb Bur, Cyl Roundnose Sc 6" 1/4x3/8x3/4 (01V606)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Medium (07R603)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 120gr (15V412)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288234)
- Walter Surface Technologies Hook & Loop Sanding Discs