Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Conditioning, Disc, 7", Fine
Mfr # 07R704
Zoro # G4456127
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Center Hole
- Grade Fine
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Surface Conditioning, Non-Woven Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07R704
- Zoro # G4456127
- UPC # 662980251591
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Vacuum Hole Design | Center Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Condiaitioning,Disc,7",Fine |
Description
Condiaitioning,Disc,7 In.,Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84N1000 84 Series Tube Brush-For Thru Holes. 1" Dia., .017 Nylon, 3" Brush Part, 12" OAL, Ring Handle (84N1000)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-HSx12)
- DIAMOND VANTAGE Grinding Wheel, 5In, 24, Depressed Center (DXA2920P05H)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 1/4" W (13C173)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Medium (07R603)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Coarse (07R602)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, P150G, AlO, PK4 (07660749156)
- Walter Surface Technologies Hook & Loop Sanding Discs