Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Conditioning, Disc, 6", Medium
Mfr # 07R603
Zoro # G4376132
original price:
$12.62
26% off
new price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Surface Conditioning, Non-Woven Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07R603
- Zoro # G4376132
- UPC # 662980088043
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Connection Size & Type | Unthreaded Hole |
Diameter x Arbor Hole | 6 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Conditioning Disc |
Color | Maroon |
Series | QUICK-STEP BLENDEX |
Arbor Hole Type | Unthreaded |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Unthreaded Hole |
Description
Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 6 in, Series QUICK-STEP BLENDEX, Maximum Operating Speed 8,600 RPM, Connector Size Not Applicable, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- DYNABRADE Foam-Backed Sanding Pad, 8" dia. (50829)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20099)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Coarse (07R452)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Medium (07R503)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Fine (07R454)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- Walter Surface Technologies Hook & Loop Sanding Discs