Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Conditioning, Disc, 5", Fine
Mfr # 07R504
Zoro # G4376108
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
- Grade Fine
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Surface Conditioning, Non-Woven Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07R504
- Zoro # G4376108
- UPC # 662980080429
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Center Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Condiaitioning,Disc,5",Fine |
Description
Condiaitioning,Disc,5 In.,Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Std Twist Knot Wheel - Long Flag - .020 CS Wire, 1-1/4" Keyed A.H. (81930)
- MIRKA Pad Protector 5"x.12" Grip 33H, PK5 (99528)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45190)
- SCOTCH-BRITE Hook/Loop Dsc Backup Pd, 4 1/2in Dia, PK10 (89870)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Coarse (07R702)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Coarse (07R452)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Medium (07R503)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Medium (07R603)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 180gr (15V418)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", S-fine (07R455)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- Walter Surface Technologies Hook & Loop Sanding Discs