Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Conditioning, Disc, 5", Coarse
Mfr # 07R502
Zoro # G4376263
original price:
$12.42
38% off
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Surface Conditioning, Non-Woven Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07R502
- Zoro # G4376263
- UPC # 662980069967
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Center Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Condiaitioning,Disc,5",Coarse |
Description
Condiaitioning,Disc,5 In.,Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Abrasive Pad, 16 in. dia. (911601210)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (00076308896331)
- CLESCO SS-032032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-032032-9PK)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20063)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- WALTER SURFACE TECHNOLOGIES Finish, instant Polish Disc, 4-1/2" (07T457)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 180gr (15V418)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 6" (07T604)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 1/4" W (13C173)
- MERIT Disc Backup Pad (08834184065)
- Walter Surface Technologies Hook & Loop Sanding Discs