Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Conditioning, Disc, 4.5", Medium
Mfr # 07R453
Zoro # G4376062
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Surface Conditioning, Non-Woven Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07R453
- Zoro # G4376062
- UPC # 662980088364
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Diameter x Arbor Hole | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | Unthreaded Hole |
Details
Vacuum Hole Design | Center Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Conditioning Disc |
Series | QUICK-STEP BLENDEX |
Color | Maroon |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 11,000 RPM |
Arbor Hole Type | Unthreaded |
Description
Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 1/2 in, Series QUICK-STEP BLENDEX, Maximum Operating Speed 11,000 RPM, Connector Size Not Applicable, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 50G, PK96 (61500151560)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Abranet (AB-4-24-100T)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Coarse (07R702)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 1/4" W (13C173)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- Walter Surface Technologies Hook & Loop Sanding Discs