Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Conditioning, Disc, 4.5", Fine
Mfr # 07R454
Zoro # G4376281
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Grade Fine
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Surface Conditioning, Non-Woven Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07R454
- Zoro # G4376281
- UPC # 662980113196
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Diameter x Arbor Hole | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | Unthreaded Hole |
Details
Vacuum Hole Design | Center Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Conditioning Disc |
Series | QUICK-STEP BLENDEX |
Color | Blue |
Arbor Hole Type | Unthreaded |
Maximum Operating Speed | 11,000 RPM |
Connector Type | Unthreaded Hole |
Description
Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Fine, Overall Diameter 4 1/2 in, Series QUICK-STEP BLENDEX, Maximum Operating Speed 11,000 RPM, Connector Size Not Applicable, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO, 80 Grit (62414)
- FLEX-HONE TOOL GB31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31232)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Medium (07R603)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", S-fine (07R455)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Coarse (07R602)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- Walter Surface Technologies Hook & Loop Sanding Discs