Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Conditioning, Disc, 4.5", Coarse
Mfr # 07R452
Zoro # G4375819
product price: $6.95
/ea
Sold in multiples of 10 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Surface Conditioning, Non-Woven Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07R452
- Zoro # G4375819
- UPC # 662980208250
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Connection Size & Type | Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Conditioning Disc |
Series | QUICK-STEP BLENDEX |
Color | Tan |
Maximum Operating Speed | 11,000 RPM |
Arbor Hole Type | Unthreaded |
Connector Type | Unthreaded Hole |
Description
Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 4 1/2 in, Series QUICK-STEP BLENDEX, Maximum Operating Speed 11,000 RPM, Connector Size Not Applicable, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4 1/2"x4", Coarse (07M442)
- SHARK INDUSTRIES Wire Brush - Shoe Handle (14010)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- METABO CutOff Wheel, T1, A30V, 20"X3/16"X1" (616367000)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 6" (07T604)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 120gr (15V412)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 180gr (15V418)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Medium (07R503)
- NORTON CO Norton NTN-62330 3 in. 50 Grit Speed Lok TR Disc (NTN-62330)
- Walter Surface Technologies Hook & Loop Sanding Discs