Shop All Degreasers
Walter Surface Technologies
Cleaner/Degreaser, 16.9 oz. Trigger Spray Bottle, Liquid, Light Pink
Mfr # 53G033
Zoro # G7868049
Sold in multiples of 12 for $232.68
$232.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 16.9 oz.
- Cleaner Form Liquid
- Fragrance Faint
- Color Light Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 53G033
- Zoro # G7868049
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 16.9 oz. |
Details
Item | Cleaner/Degreaser |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Fragrance | Faint |
Color | Light Pink |
Description
CLEANER DEGREASER SPRAY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Heavy Duty Cleaning Cloth White , 1/4 Folded, 6 x 50 Cloths, 5301505 (5301505)
- ACL STATICIDE Mat and Table Top Cleaner, 1 gal. Bottle, Pleasant (6002)
- GORDON BRUSH 18" Speed Sweep® Average Duty Poly Brush (M231183)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- WALTER SURFACE TECHNOLOGIES 208 L / 55 Gal Drum, Liquid, Brown (53G538)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 16.9 oz. Trigger Spray Bottle, Liquid, Light Pink (53G023)
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G035)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaner, 5.2 gal Pail, Liquid, Orange (53G517)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 55 gal. Drum, Liquid, Ligh Pink (53G018)
- GEMPLERS Floating Lift Station Degreaser, 1 gal (381)
- Walter Surface Technologies Degreasers