Shop All Degreasers
Walter Surface Technologies
Cleaner/Degreaser, 16.9 oz. Trigger Spray Bottle, Liquid, Light Pink
Mfr # 53G023
Zoro # G7867988
Sold in multiples of 12 for $277.80
$277.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 16.9 oz.
- Cleaner Form Liquid
- Fragrance Faint
- Color Light Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 53G023
- Zoro # G7867988
- UPC # 662980013403
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 16.9 oz. |
Details
Item | Cleaner/Degreaser |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Fragrance | Faint |
Color | Light Pink |
Description
CLEANER DEGREASER SPRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Gem Urinal Screen, Orange, Mango, PK12 (BWKGEMMAN)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11700WH00)
- WALTER SURFACE TECHNOLOGIES 208 L / 55 Gal Drum, Liquid, Brown (53G538)
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- WALTER SURFACE TECHNOLOGIES 20 L / 5.2 Gal Pail, Liquid, Brown (53G537)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaner, 5.2 gal Pail, Liquid, Orange (53G517)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G015)
- SPRAYWAY Degreaser, 15 Oz Aerosol Can, Liquid, Colorless (SW286)
- Walter Surface Technologies Degreasers