Shop All Degreasers
Walter Surface Technologies
Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink
Mfr # 53G035
Zoro # G7868301
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Liquid
- Fragrance Faint
- Color Light Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 53G035
- Zoro # G7868301
- UPC # 662980738702
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 1 gal. |
Details
Item | Cleaner/Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Fragrance | Faint |
Color | Light Pink |
Description
CLEANER DEGREASER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- E-Z MIX E-Z Mix EMX-76000-E E-Z Touch Up Brushes With 36 Brushes (EMX-76000-E)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (126935)
- CHEMTRONICS Contact Cleaner, For Electrical Cleaning (ES6300)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 55 gal. Drum, Liquid, Ligh Pink (53G018)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaner, 5.2 gal Pail, Liquid, Orange (53G517)
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G015)
- WALTER SURFACE TECHNOLOGIES 208 L / 55 Gal Drum, Liquid, Brown (53G538)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- STARPOWER Degreaser, 1 Gal Jug, Liquid, 4 PK (D312CS)
- Walter Surface Technologies Degreasers