Shop All Penetrants
Walter Surface Technologies
Bolt-Out Liquid 200L
Mfr # 53D898
Zoro # G209985877
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,605.99
Free 30-Day Returns
Key Features
- Container Size 200 L / 52 Gal
- Container Type Drum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 53D898
- Zoro # G209985877
- UPC # 662980128343
- Country of Origin Germany
- Category Penetrants
Dimensions
Container Size | 200 L / 52 Gal |
Details
Container Type | Drum |
Color | Black |
Description
This heavy-duty, non-chlorinated formula penetrates and lubricates seized parts while inhibiting further rust in a wide range of temperatures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Utf C-4 Oil, 5 Gal Pail, Universal Tractor Fluid (L0873-060)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- BRENNAN INDUSTRIES 08MFS-08MP Straight, 2PK (FS2404-08-08)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (2C-075)
- BLASTER 5 gal Penetrating Lubricant Bucket Clear (5-PB)
- KROIL Penetrant, Drip Can, 8oz. (KL081C)
- SEA FOAM Penetrating Spray, Aerosol Can, 12 Oz. (SF00DC14)
- KROIL Penetrant, Aerosol, 16.5oz. (SK162C)
- SEA FOAM 12 Oz. Aerosol Deep Creep Penetrant (SEAFDC14)
- LPS 13 wt oz., Aerosol Can, Penetrants (02316)
- PYROIL Penetrating Silicone Spray, Aerosol, 11 Oz (596555)
- Walter Surface Technologies Penetrants