Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, T27 7"x7/8" 80gr
Mfr # 15Q708
Zoro # G4374391
product price: $26.79
/ea
Sold in multiples of 10 for $267.90
$267.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Disc Type Type 27
- Grit 80
- Mounting Size 7/8"
- Series Enduro-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15Q708
- Zoro # G4374391
- UPC # 662980180181
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Disc Type | Type 27 |
Grit | 80 |
Series | Enduro-Flex |
Item | Blend Flap Disc,T27 7"x7/8" 80gr |
Operating Speed (RPM) | 8600 RPM |
Description
Blend Flap Disc,T27 7 In.x7/8 In. 80gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Belt Drive Roller, 3-1/4"x2-3/4"x5/8"-11 (07F002)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 40GR (06B604)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W458)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 60gr (15R706)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 80gr (15R708)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 60GR (06B606)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31408)
- Walter Surface Technologies Flap Discs