Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, T27 5"x7/8" 80gr
Mfr # 15Q508
Zoro # G4374288
Sold in multiples of 10 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 27
- Grit 80
- Mounting Size 7/8"
- Series Enduro-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15Q508
- Zoro # G4374288
- UPC # 662980051153
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Disc Type | Type 27 |
Grit | 80 |
Series | Enduro-Flex |
Item | Blend Flap Disc,T27 5"x7/8" 80gr |
Operating Speed (RPM) | 12200 RPM |
Description
Blend Flap Disc,T27 5 In.x7/8 In. 80gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Abrasive Stone, F44 (360-0443)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (63642502609)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape W220 (61463677685)
- ALLWAY WIRE BRUSH W/SCRAPR11.5"" (SB411)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 60g (07Q456)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 5/8-11 T29 Grit 36/60 (06A487)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 60gr (15R706)
- WALTER SURFACE TECHNOLOGIES Finishing Disc, T27s, 5"x5/8-11" (15I503)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 80g (07Q458)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 60 Grit, Coar (79118)
- Walter Surface Technologies Flap Discs