Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, T27 4.5"x7/8" 60gr
Mfr # 15Q456
Zoro # G4374303
product price: $15.89
/ea
Sold in multiples of 10 for $158.90
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 60
- Mounting Size 7/8"
- Series Enduro-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15Q456
- Zoro # G4374303
- UPC # 662980254349
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Disc Type | Type 27 |
Grit | 60 |
Series | Enduro-Flex |
Operating Speed (RPM) | 13300 RPM |
Item | Blend Flap Disc,T27 4.5"x7/8" 60gr |
Description
Blend Flap Disc,T27 4.5 In.x7/8 In. 60gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002141)
- MERIT Flap Wheel, 1 3/16 in Dia, 3/16 in W, PK10 (08834137501)
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- WALTER SURFACE TECHNOLOGIES 4-1/2 in. x 5/8-11 Ultimate Shine Disc (07T453)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 120gr (15Q462)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"x5/8"-11" 80G (06F608)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR80 (06U508)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- Walter Surface Technologies Flap Discs