Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, T27 4.5"x7/8" 120gr
Mfr # 15Q462
Zoro # G4374233
product price: $14.29
/ea
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 120
- Mounting Size 7/8"
- Series Enduro-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15Q462
- Zoro # G4374233
- UPC # 662980246917
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Disc Type | Type 27 |
Grit | 120 |
Series | Enduro-Flex |
Operating Speed (RPM) | 13300 RPM |
Item | Blend Flap Disc,T27 4.5"x7/8" 120gr |
Description
Blend Flap Disc,T27 4.5 In.x7/8 In. 120gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Silicon Carbide, Black (14546)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630050181)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"X7/8" 36/60G (06A462)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 5/8-11 T29 Grit 36/60 (06A487)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- WALTER SURFACE TECHNOLOGIES Sanding Cup Disc, 5"x3/4"x5/8"-11" (07X505)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461068)
- Walter Surface Technologies Flap Discs