Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 7"X7/8-11" 36/60G
Mfr # 06A712
Zoro # G4374531
product price: $23.35
/ea
Sold in multiples of 10 for $233.50
$233.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Disc Type Type 27
- Grit 36/60
- Mounting Size 7/8"
- Series ENDURO-FLEX TURBO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06A712
- Zoro # G4374531
- UPC # 662980523346
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Disc Type | Type 27 |
Grit | 36/60 |
Series | ENDURO-FLEX TURBO |
Operating Speed (RPM) | 8600 RPM |
Item | Blend Flap Disc,7"X7/8-11" 36/60G |
Description
Blend Flap Disc,7 In.X7/8-11 In. 36/60G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727994)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 80 Grit (AW-80)
- OSBORN Knot Wire Cup Brush, 3-1/2", 0003312600 (0003312600)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 60gr (15R456)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 40GR (06B604)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 5" (15W512)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8"120gr (15R462)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 80G (06F458)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96175)
- Walter Surface Technologies Flap Discs