Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 6"x5/8"-11" 60G
Mfr # 06F606
Zoro # G4951471
product price: $17.79
/ea
Sold in multiples of 10 for $177.90
$177.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Disc Type Type 27S
- Grit 60
- Mounting Size 5/8"-11
- Series Enduro-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06F606
- Zoro # G4951471
- UPC # 662980223772
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 27S |
Grit | 60 |
Series | Enduro-Flex |
Item | Blend Flap Disc,6"x5/8"-11" 60G |
Operating Speed (RPM) | 10200 RPM |
Description
Blend Flap Disc,6 In.x5/8 In.-11 In. 60G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (98118)
- MIRKA Coarse Cut, PSA Disc, 6", P120, PK100 (40-341-120)
- MERIT Quck Chang Dsc Backup Pad, 3D, TR (08834160019)
- ZORO SELECT Blast Media, Garnet Type, 100 Media Grit (GAR10055)
- WALTER SURFACE TECHNOLOGIES 5 in. Ultimate Shine Disc (07T503)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 80G (06F458)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- WALTER SURFACE TECHNOLOGIES Polish Disc, Thread Hole, 4 1/2" dia, Orng (07T452)
- METABO Flap Disc, 60Grit, 5 in. dia. (626460000)
- Walter Surface Technologies Flap Discs