Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 6"X5/8-11" 36/60G
Mfr # 06A602
Zoro # G4374540
product price: $18.85
/ea
Sold in multiples of 10 for $188.50
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Disc Type Type 27S
- Grit 36/60
- Mounting Size 5/8"-11
- Series ENDURO-FLEX TURBO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06A602
- Zoro # G4374540
- UPC # 662980340073
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 27S |
Grit | 36/60 |
Series | ENDURO-FLEX TURBO |
Item | Blend Flap Disc,6"X5/8-11" 36/60G |
Operating Speed (RPM) | 10200 RPM |
Description
Blend Flap Disc,6 In.X5/8-11 In. 36/60G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Fine, SE-BS, Blue/Green (7100070422)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006A)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P100 (44-325-100)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (78072775474)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 60GR (06B606)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 6" (15W606)
- WALTER SURFACE TECHNOLOGIES 4-1/2 in. x 5/8-11 Ultimate Shine Disc (07T453)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 120g (07Q462)
- DEWALT 4-1/2" x 7/8" 60g type 27 HP flap disc (DW8352)
- Walter Surface Technologies Flap Discs