Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 6"x5/8"-11" 120G
Mfr # 06F612
Zoro # G4374400
product price: $18.65
/ea
Sold in multiples of 10 for $186.50
$186.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Disc Type Type 27S
- Grit 120
- Mounting Size 5/8"-11
- Series Enduro-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06F612
- Zoro # G4374400
- UPC # 662980234242
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 27S |
Grit | 120 |
Series | Enduro-Flex |
Item | Blend Flap Disc,6"x5/8"-11" 120G |
Operating Speed (RPM) | 10200 RPM |
Description
Blend Flap Disc,6 In.x5/8 In.-11 In. 120G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94263)
- PFERD W176 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36151)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 5 in. x7/8 in. T29 Grit 36/60 (06A532)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 120G (06F462)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 120g (07Q462)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 6" (15W606)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- Walter Surface Technologies Flap Discs