Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 5"x5/8"-11" 80G
Mfr # 06F508
Zoro # G4374358
product price: $15.85
/ea
Sold in multiples of 10 for $158.50
$158.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 27S
- Grit 80
- Mounting Size 5/8"-11
- Series Enduro-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06F508
- Zoro # G4374358
- UPC # 662980208076
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 27S |
Grit | 80 |
Series | Enduro-Flex |
Item | Blend Flap Disc,5"x5/8"-11" 80G |
Operating Speed (RPM) | 12200 RPM |
Description
Blend Flap Disc,5 In.x5/8 In.-11 In. 80G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- POWERWELD 6" Stringer Bead Wheel, Carbon Steel (PWSB658)
- CLOVER Silicon Carbide Gel Water, 1A, 320 Grit (233102)
- UNITED ABRASIVES/SAIT SAIT 72132 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 60 Grit (72132)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 120gr (15Q462)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 40GR (06B604)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 (06U454)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 60GR (04A256)
- WALTER SURFACE TECHNOLOGIES Polishing Disc, Threaded Hole, 5" dia, Orng (07T502)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- Walter Surface Technologies Flap Discs