Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 5"X5/8-11" 36/60G
Mfr # 06A502
Zoro # G4374498
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 27S
- Grit 36/60
- Mounting Size 5/8"-11
- Series ENDURO-FLEX TURBO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06A502
- Zoro # G4374498
- UPC # 662980725405
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 27S |
Grit | 36/60 |
Series | ENDURO-FLEX TURBO |
Item | Blend Flap Disc,5"X5/8-11" 36/60G |
Operating Speed (RPM) | 12200 RPM |
Description
Blend Flap Disc,5 In.X5/8-11 In. 36/60G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- HHIP 4 X 1-1/4 X 1-1/4" D11A2 Flaring Cup CBN Wheel (2405-4251)
- ZORO SELECT Buffing Compound, Green, 1 lb. (12U096)
- WALTER SURFACE TECHNOLOGIES Stainless, Finishing Disc, 6"x1/2x7/8" (07X661)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 120g (07Q462)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 40 Grit (98806)
- Walter Surface Technologies Flap Discs