Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 4.5"X7/8" 36/60G
Mfr # 06A462
Zoro # G4374373
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 36/60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06A462
- Zoro # G4374373
- UPC # 662980237304
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Threaded Hole |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Description
Blend Flap Disc,4.5 In.X7/8 In. 36/60G, Abrasive Type Coated, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Threaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System TR, Backing Material Eco-Trim, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver 6" Grip 15H P220 (2B-611-220)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 4"X3/8" (LEX1972919)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W458)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Fine, Grit 150, 4-1/2" Dia. (15I453)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 120G (06F462)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, Type 29 (06F456)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- ARC ABRASIVES 5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10837AF)
- Walter Surface Technologies Flap Discs