Shop All Cut-Off Wheels
Walter Surface Technologies
Allsteel Mini Cut-Off Wheels, 3" x 1/32
Mfr # 11W302
Zoro # G1771045
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
- Diameter 3 in
- Thickness 0.0312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11W302
- Zoro # G1771045
- UPC # 662980273579
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.0312 in |
Item | Abrasive Cut-Off Wheel |
Application | Stainless Steel, Steel |
Max. RPM | 25,470 RPM |
Maximum Operating Speed | 25,470 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.0313 in |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0313 in, Primary Material Applicationn Stainless Steel, Steel, Wheel Type Type 1, Maximum Operating Speed 25,470 RPM
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- UNITED ABRASIVES/SAIT SAIT 71209 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit, 10-Pack (71209)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/16x3/8 (11L313)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 5'' X 1/4'' X 7/8'' Pk10 (08X500)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 14"x1/8"x1" C24 (11D143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 9x5/64x7/8 (11T092)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- WALTER SURFACE TECHNOLOGIES Railcut II, Rail Cutting, 16 x 5/32 x 1 (11V163)
- DREMEL 1- 1/2In Reinforced Cut-Off Wheel, PK10 (456-01)
- Walter Surface Technologies Cut-Off Wheels