Shop All Straight Grinding Wheels
Walter Surface Technologies
Allsteel Grinding Disc, 6" x 1/8" x 7/8
Mfr # 08W602
Zoro # G1771203
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1/8"
- Arbor Hole Size 7/8"
- Grade A-30
- Abrasive Wheel Type Aggressive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08W602
- Zoro # G1771203
- UPC # 662980881569
- Country of Origin Hungary
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Details
Item | Grinding Disc |
Thickness | 1/8" |
Grade | A-30 |
Abrasive Wheel Type | Aggressive |
Max. RPM | 10200 |
Application | Steel And Stainless Steel Grinding |
Description
Allsteel Grinding Disc,6 In. x 1/8 In. x 7/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Cloth Belt 341D 6" x 48" 60 Grit Aluminum Oxide (7000118865)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (22613)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 40 Grit (08834137105)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x3/4"x1" 46 Medium (12E325)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 46 Medium (12E545)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 7" x 1/4" x 7/8 (08W700)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 5" x 1/4" x 7/8 (08W500)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x7/8"x1" 24g Coarse (12E533)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1"x1" 80g Fine (12E649)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 60G, Blue (66253262596)
- Walter Surface Technologies Straight Grinding Wheels