Shop All Cut-Off Wheels
Walter Surface Technologies
Allsteel Cutting Wheel, 6" x 3/64"
Mfr # 11W162
Zoro # G1770993
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
- Diameter 6 in
- Thickness 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11W162
- Zoro # G1770993
- UPC # 662980881217
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Details
Abrasive Wheel Type | Type 27 |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 10,200 RPM |
Application | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 6 in, Thickness 0.0625 in, Arbor Hole Size 7/8 in, Max. RPM 10,200 RPM, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING WHEEL GRIND 8X1X1""M ALI (6001)
- MIBRO 6-Piece General Purpose Coarse Wire Wheel and Cup Brush Set (971531)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1-1/2in, 60G (61463624567)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In, PK6 (07660702081)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x5/8" (08B402)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 20"x3/16"x1" A-24-Rip (10A203)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850572)
- Walter Surface Technologies Cut-Off Wheels