Shop All Cut-Off Wheels
Walter Surface Technologies
Allsteel Chop Saw, 14" x 3/32" x 1"
Mfr # 10W143
Zoro # G1770765
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
- Diameter 14 in
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 10W143
- Zoro # G1770765
- UPC # 662980032862
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.125 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 4,400 RPM |
Application | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.125 in, Arbor Hole Size 1 in, Max. RPM 4,400 RPM, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Replacement Grinding Whl, 38A60-MVBE, PK5 (66243529145)
- CS UNITEC Zirconium Disc, 120 Grit, 6 in dia (80919)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 3/4" W (13C125)
- MARCO Valve Disc Stem for Blastmaster® 153 Remote Control Valve (10L66EVST)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x5/16 (11L251)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/32x7/8 (11R042)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T27 6"x1/32"x7/8" (11T662)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- UNITED ABRASIVES/SAIT Flex Grinding Wheel45x18x7836xPK25 (27500)
- Walter Surface Technologies Cut-Off Wheels