Shop All Depressed Center Wheels
Walter Surface Technologies
Allsteel 4-1/2x1/4x5/8-11 Hubbed Grit d Whl
Mfr # 08W455
Zoro # G509985751
product price: $5.45
/ea
Sold in multiples of 10 for $54.50
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 4-1/2"
- Thickness 1/4"
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08W455
- Zoro # G509985751
- UPC # 662980270738
- Country of Origin Hungary
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | 27 |
Thickness | 1/4" |
Description
ALLSTEEL grinding wheels deliver fast removal rates on steel and stainless steel. High-strength abrasive grain ensures durability and aggressive grinding action with less effort, making even the toughest jobs easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 4" x 2-3/4" MultiSand Double Sided Sanding Sponge Fine/Medium (49502)
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 36G (61463624374)
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U162)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P460)
- WALTER SURFACE TECHNOLOGIES Ergoflex Blending Disc 4-1/2 in. x 7/8 in. Grit 60 (15T456)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 3"x1/4"x3/8" (08B310)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic Grain (87456)
- Walter Surface Technologies Depressed Center Wheels