Shop All Specialty Cleaners
Walter Surface Technologies
All Season Cleaner 1000L
Mfr # 53G559
Zoro # G809985925
Item requires special delivery charges. A $905.00 per item surcharge will be applied.
$13,462.99
Free 30-Day Returns
Key Features
- Size 1000 L / 264 Gal
- Container Type Tote
- Fragrance Citrus
- Color Brown
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 53G559
- Zoro # G809985925
- UPC # 662980706848
- Country of Origin Denmark
- Category Specialty Cleaners
Dimensions
Size | 1000 L / 264 Gal |
Details
Container Type | Tote |
Fragrance | Citrus |
Color | Brown |
Cleaner Form | Liquid |
Description
ALL-SEASON is a less toxic alternative to solvent cleaning for tough applications, even at the most extreme temperatures. Bitumen, tar and asphalt don't stand a chance even at cold temperatures. ALL-SEASON is the perfect alternative to solvent based and d-limonene based cleaners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (DIA 82838)
- NOBLES/TENNANT CHARGER - 36V 20A, 50G - SCHAUER (1208644)
- CONQUEROR 103 Liquid, Odor Counteractant, Frsh Air, PK4 (103G)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70413)
- WALTER SURFACE TECHNOLOGIES Sc400 Foam Aerosol 400Ml (53G512)
- WALTER SURFACE TECHNOLOGIES Surfox-N 3.78L (54A025)
- WALTER SURFACE TECHNOLOGIES Ft100 Fast-Drying Agent For Removing Oils Aerosol 400Ml (53G182)
- WALTER SURFACE TECHNOLOGIES Pro Clean 20L (53G527)
- WALTER SURFACE TECHNOLOGIES E-Nox Shine 3.78L (53G405)
- WALTER SURFACE TECHNOLOGIES E-Nox Clean, 3.78L (53G305)
- ENDUST FOR ELECTRONICS Cleaning Gel Spray for LCD/Plasma, 16 oz, Pump Spray Bottle (11308)
- Walter Surface Technologies Specialty Cleaners