Shop All Degreasers
Walter Surface Technologies
Alkaline Cleaner Degreaser Liquid, 55 gal. Drum, Liquid, Transparent
Mfr # 53G708
Zoro # G1003963
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,974.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Fragrance Characteristic
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 53G708
- Zoro # G1003963
- UPC # 662980229859
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 55 gal. |
Details
Item | Alkaline Cleaner Degreaser Liquid |
Container Type | Drum |
Cleaner Form | Liquid |
Fragrance | Characteristic |
Color | Transparent |
Description
ALKALINE CLEANER DEGREASER LIQUID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (71502/29602)
- WEILER 18" Medium Sweep Floor Brush Black Tampico Center w/Horsehair Casing (42016)
- HAPCO-ELMAR Certified Green Eco Contour Boutique Tissue Box, Graphite, PK 12 (EC106GRPH)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 24 oz (19024)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 55 gal. Drum, Liquid, Ligh Pink (53G018)
- WALTER SURFACE TECHNOLOGIES 20 L / 5.2 Gal Pail, Liquid, Brown (53G537)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G035)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 16.9 oz. Trigger Spray Bottle, Liquid, Light Pink (53G023)
- WALTER SURFACE TECHNOLOGIES 208 L / 55 Gal Drum, Liquid, Brown (53G538)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 1 gal, Bottle (19128)
- Walter Surface Technologies Degreasers