Shop All Welding Helmets
Walter Surface Technologies
AIRSHIELD COMPLETE WITH 4500V
Mfr # 4500V-AIR
Zoro # G510033762
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 9-13 Dark Shade
- Color Black
- Standards ANSI Z87 + and CE EN 166
- Battery Type Solar Powered
- Material Nylon; PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 4500V-AIR
- Zoro # G510033762
- Country of Origin China
- Category Welding Helmets
Details
Item | Helmet |
Characteristics | 9-13 Dark Shade |
Color | Black |
Standards | ANSI Z87 + and CE EN 166 |
Battery Type | Solar Powered |
Material | Nylon; PC |
Lens | Auto-Darkening |
Description
Airshield with Welding Flip-front assembly containing 4500V auto-darkening lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Cable Connector, Female, Single Point, PK2 (94251220)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- WALTER SURFACE TECHNOLOGIES Welding Helmet VISION w/BFFVX - BLK (BFFVX-1500)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLUE DOOM (1000F-0141)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/4500V BLUEDOOM (4500V-0141)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10 - BLK (S240-10-0300)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10/11 - BLK (S240-10/11-0300)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/SS240 BLK (SS240-0300)
- OPTREL Auto Darkening Welding Helmet, Blck/Green (1008.000)
- Walter Surface Technologies Welding Helmets