Shop All Electric Drills
Walter Surface Technologies
716 Electric Drill
Mfr # 38A716
Zoro # G009986357
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 430 - 760
- Amps 9.2
- Voltage 120 V
- Spindle Size 5/8"-11
- Cord Length 8ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 38A716
- Zoro # G009986357
- UPC # 662980192870
- Country of Origin Germany
- Category Electric Drills
Dimensions
Spindle Size | 5/8"-11 |
Cord Length | 8ft |
Details
No Load RPM | 430 - 760 |
Amps | 9.2 |
Voltage | 120 V |
Description
End handle drill with super power heavy-duty motor and 2 in. speed gear box. Use the low speed to drill large holes with extra torque and the high speed to drill small holes. The reversing feature makes this drill also suitable for tapping applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1"L, Zinc Plated (GN4C1000K3--N21)
- MILWAUKEE TOOL Cam Follower, For Use With Bandsaw (02-25-0260)
- HYDE Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc., Standards: ANSI (48910)
- REGAL CUTTING TOOLS M3 x 0.5 D3 2 Flt. Plug Metric Spiral Flute (027600AS)
- PORTER-CABLE PORTER-CABLE PC600D Electric Drill, 120 V, 3/8 in Chuck (PC600D)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4080)
- COBRA Cobra 81200 .25 in. x 20 ft. Drill Powered Power Snake With Safety Clutch (670471)
- HOUGEN HMD904 Mag Drill 115V (0904101)
- SKIL Corded Drill 120V 5.5A 3/8 (6239-01)
- STEEL GRIP J1Z-DH41-13 0.37 in. Keyed Chuck Corded Drill (ST11545)
- DEWALT 1/2" (13mm) Spade Handle Drill (DW130V)
- Walter Surface Technologies Electric Drills