Shop All Angle Grinders & Accessories
Walter Surface Technologies
6260 Big-6 Grinder
Mfr # 30A260
Zoro # G709985964
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6"
- Voltage 120 V
- Nominal Amps 14.5 50/60hz
- No Load RPM 9600
- Spindle Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 30A260
- Zoro # G709985964
- UPC # 662980161579
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6" |
Spindle Thread Size | 5/8"-11 |
Details
Voltage | 120 V |
Nominal Amps | 14.5 50/60hz |
No Load RPM | 9600 |
Description
The Big 6 is big in its name, and big in its performance capability. The only grinder that can deliver 1,700 watts on a 6 wheel capacity, the Big 6 is built for heavy duty applications yet does not sacrifice on time or safety. Feel its power and a secure grip thanks to the new Walter Stabilizer system, which reduces vibrations and increases the life of each wheel by at least 30%. The Big 6 also comes with many more safety and other features.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #5-40 Die Split Round Adjustable High Speed Steel (5471719)
- KRAFT TOOL Dallas Bit Iron, Wood Handle, 6x4.5" (CF299)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- WALTER SURFACE TECHNOLOGIES 6263 Big-6 With Paddle Switch (30A263)
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- WALTER SURFACE TECHNOLOGIES 6161 Mini-Grinder (30A161)
- WALTER SURFACE TECHNOLOGIES Anti-Vibration Handle, 4.5/5/6 in. Grinders (30B075)
- WALTER SURFACE TECHNOLOGIES Ulti-Mate Finishing Kit, 120V (30A287)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- Walter Surface Technologies Angle Grinders & Accessories