Shop All Angle Grinders & Accessories
Walter Surface Technologies
6163 Mini-Grinder/Paddle Switch
Mfr # 30A163
Zoro # G509985997
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4-1/2"
- Voltage 120 V
- Nominal Amps 8.5 50/60hz
- No Load RPM 10500
- Spindle Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 30A163
- Zoro # G509985997
- UPC # 662980561171
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2" |
Spindle Thread Size | 5/8"-11 |
Details
Voltage | 120 V |
Nominal Amps | 8.5 50/60hz |
No Load RPM | 10500 |
Description
When a non-locking grinder is needed, the Mini PS is a great choice. Suitable to work on a generator, the Mini PS is ideal job for construction sites. For added safety, the double action non-locking paddle switch will stop when your hand comes off the paddle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7320H)
- JOHNSON LEVEL & TOOL Red Beam Two-Sided Laser Detector (40-6715)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Shallo (CMMT44235)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- WALTER SURFACE TECHNOLOGIES Anti-Vibration Handle, 4.5/5/6 in. Grinders (30B075)
- WALTER SURFACE TECHNOLOGIES 6263 Big-6 With Paddle Switch (30A263)
- WALTER SURFACE TECHNOLOGIES 6170 7 in. Maxi Grinder (30A170)
- WALTER SURFACE TECHNOLOGIES Ironman Grinder 5'' & 6'' Ps (30A563)
- WALTER SURFACE TECHNOLOGIES 6161 Mini-Grinder (30A161)
- DUST COLLECTION PRODUCTS Dust Muzzle 3" Dust Collector w/ 2-Piece Step-Down Hose for Angle Grinders (311)
- Walter Surface Technologies Angle Grinders & Accessories