Shop All Angle Grinders & Accessories
Walter Surface Technologies
6157 Pro-5 Grinder
Mfr # 30A157
Zoro # G109985991
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5"
- Voltage 120 V
- Nominal Amps 13.5 50/60hz
- No Load RPM 11000
- Spindle Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 30A157
- Zoro # G109985991
- UPC # 662980407233
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5" |
Spindle Thread Size | 5/8"-11 |
Details
Voltage | 120 V |
Nominal Amps | 13.5 50/60hz |
No Load RPM | 11000 |
Description
The Pro 5 is the new addition to the next generation of corded grinders. There is no comparable tool on the market when it comes to removal rates or cutting time for a 5 grinder. Equipped with the new Walter Stabilizer, DYNAMAX, Powerguard, and Soft Start technologies, the Pro 5 is in a class of its own and offers the best features when working in lengthy and highly demanding situations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- S&G TOOL AID 4PC BODY SHOP CHISEL PAK (SG92500)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Point Angle 118 Deg, Black Oxide (C22724)
- UTICA Torque Handle (CH-150)
- WALTER SURFACE TECHNOLOGIES Ironman Grinder 5'' & 6'' Ps (30A563)
- WALTER SURFACE TECHNOLOGIES Ulti-Mate Finishing Kit, 120V (30A287)
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- WALTER SURFACE TECHNOLOGIES 6170 7 in. Maxi Grinder (30A170)
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- WALTER SURFACE TECHNOLOGIES Anti-Vibration Handle, 4.5/5/6 in. Grinders (30B075)
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- Walter Surface Technologies Grinders & Accessories