Shop All Angle Grinders & Accessories
Walter Surface Technologies
6150 Super-5 Grinder
Mfr # 30A150
Zoro # G909985979
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5"
- Voltage 120 V
- Nominal Amps 10.5 50/60hz
- No Load RPM 11000
- Spindle Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 30A150
- Zoro # G909985979
- UPC # 662980120361
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5" |
Spindle Thread Size | 5/8"-11 |
Details
Voltage | 120 V |
Nominal Amps | 10.5 50/60hz |
No Load RPM | 11000 |
Description
The Super 5 is the perfect intermediate-sized grinder in its family. Now boasting a 10.5A motor, this grinder is the right choice for those jobs that require extra power from a lightweight tool. Put it to the test removing welds, breaking edges, cleaning up shapes and profiles, and cutting off angle iron - and see for yourself the results.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 STL Pipe Wrench (274101)
- DEWALT Worklight (DW7881)
- IRWIN BIT DRILL 9/32""COBALT CD (3016018)
- DIABLO SDS-Max Floor Scraper Replacement Blade (DMAMXCH1200BO)
- WALTER SURFACE TECHNOLOGIES Ironman Grinder 5'' & 6'' Ps (30A563)
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- WALTER SURFACE TECHNOLOGIES 6263 Big-6 With Paddle Switch (30A263)
- WALTER SURFACE TECHNOLOGIES 6170 7 in. Maxi Grinder (30A170)
- WALTER SURFACE TECHNOLOGIES 6255 Mini-Plus Grinder (30A255)
- WALTER SURFACE TECHNOLOGIES Anti-Vibration Handle, 4.5/5/6 in. Grinders (30B075)
- MILWAUKEE TOOL 4" - 5" Surface Grinding Dust Shroud (49-40-6101)
- Walter Surface Technologies Grinders & Accessories