Shop All Sanding Belts
Walter Surface Technologies
1/2" W, 18" L, 36 Grit
Mfr # 14D033
Zoro # G909985849
product price: $2.39
/ea
Sold in multiples of 25 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 14D033
- Zoro # G909985849
- UPC # 662980528259
- Country of Origin Canada
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Grit | 36 |
Description
WALTER offers a complete assortment of portable file belts for general purpose sanding, light weld removal, surface cleaning, blending, deburring and finishing of intricate shapes and profiles. An extra heavy-duty backing Y-polyester with a special butt-joint and glue ensure longest belt life even in the most demanding applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD P.O.P. 4" Standard Twist Knot Wheel - .014 CS Wire, 5/8-11 Thread (82153P)
- DIABLO Steel Demon 5" Type 1 Metal Cut-Off D (DBDS50045101F)
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 1/8" dia. (05000)
- PFERD 2-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45266)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 80G, 3-1/2" W, 80 Grit, CoolCut XX (07F508)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 24" L, 36 Grit (14D053)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex (07H504)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 60G, 3-1/2" W, 60 Grit, CoolCut XX (07F506)
- WALTER SURFACE TECHNOLOGIES Sanding Belts, Hand Rail Finishing Kit (07H992)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5-3/8x11-5/8x3-1/2" (07F504)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- Walter Surface Technologies Sanding Belts