Shop All Grinding Cones & Plugs
Walter Surface Technologies
1-1/2 in. x 3 in. x 5/8 in. T18 Plug-Steel
Mfr # 12C311
Zoro # G109985779
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 18
- Grinding Cone Diameter 1-1/2"
- Grinding Cone Length 3"
- Arbor Hole Size 5/8"-11
- Max. RPM 24200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 12C311
- Zoro # G109985779
- UPC # 662980113943
- Country of Origin United States
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1-1/2" |
Grinding Cone Length | 3" |
Arbor Hole Size | 5/8"-11 |
Details
Grinding Cone Type | 18 |
Max. RPM | 24200 |
Description
Very popular in foundries, steel mills and fabricating shops for heavy stock removal in hard to reach areas. All have an internal threaded arbor for direct mounting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack (45025)
- DYNABRADE Belt, Medium, 1/4"X24" (78046)
- WEILER 3" Circular Flared Crimped Wire End Brush, .008" Steel Fill (10041)
- MAKITA Wrench, 2708, 2711 (781010-3)
- WALTER SURFACE TECHNOLOGIES 1-1/2 in. x 2-1/2 in. x 3/8 in. T16 Cone (12C101)
- WALTER SURFACE TECHNOLOGIES 1-1/2 in. x 3 in. x 5/8 in. T17 Cone (12C401)
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- WALTER SURFACE TECHNOLOGIES 1 x 2 in. x 3/8 in. T18 Plug-Steel (12C301)
- WALTER SURFACE TECHNOLOGIES 1-1/2 in. x 3 in. x 5/8 in. T16 Cone-Steel (12C111)
- NORTON ABRASIVES Gemini Grinding Cone, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622194)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 80 Grit (GB1Q)
- Walter Surface Technologies Grinding Cones & Plugs