Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap Plug, 4 Flutes
Mfr # E2031406-M10
Zoro # G2508639
product price: $84.09
/ea
Free Shipping & Returns
$84.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 10.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2031406-M10
- Zoro # G2508639
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 10.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6HX |
Tap Length Standard | DIN 371 |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Shank Length | 61.00 mm |
Thread Size | M10x1.5 |
Square Size | 8.00 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length (C44637)
- JOHNSON LEVEL & TOOL Plumb Bob, 5 oz., Steel, Nickel Plated (05)
- RIDGID Link Chain (41055)
- PROTO T-Handle Slide Rod (J4260R)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14251)
- Walter Taps