Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Tap, Plug 4 Flutes
Mfr # A23314-UNF1/4
Zoro # G2563939
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A23314-UNF1/4
- Zoro # G2563939
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1/4" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-5/8" |
Thread Length | 5/8" |
Pitch Diameter Limit | 2B |
Thread Size | 1/4"-28 |
Shank Length | 35.50 mm |
Tap Length Standard | ANSI B94.9 |
75% Thread Drill Size | 5.45 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Modified Bottoming, Semi-Bottoming, Overall Length 63.50 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711LM)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 10PK (B1557-10)
- J.W. WINCO GN352-30-15-M8-S-55 Rubber Bumper Threaded Stud (352-30-15-M8-S-55)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- Walter Taps